Motion
M6-19-427

BRADY
M6-19-427

Vinyl Material, Thermal Transfer, 1.0000 in Print Width, 250 Total Labels
Mi Item #15333849
MFR #M6-19-427
Price$168.67/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M6-19-427

Vinyl Material, Thermal Transfer, 1.0000 in Print Width, 250 Total Labels
Mi Item #15333849
MFR #M6-19-427

Mfr description
M6-19-427 M6-19-427
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.67/rl

Specifications

Dimensions

  • Printable Area Width
    1.0000 in

Details

  • Material
    Vinyl
  • Number Of Labels
    250
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)