Motion
M6C-2000-595-YL

BRADY
M6C-2000-595-YL

Vinyl Material, Thermal Transfer, 2.0000 in Print Width, 50 ft Roll Length
Mi Item #15334355
MFR #M6C-2000-595-YL
Price$190.56/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M6C-2000-595-YL

Vinyl Material, Thermal Transfer, 2.0000 in Print Width, 50 ft Roll Length
Mi Item #15334355
MFR #M6C-2000-595-YL

Mfr description
M6C-2000-595-YL M6C-2000-595-YL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.56/rl

Specifications

Dimensions

  • Printable Area Width
    2.0000 in
  • Roll Length
    50 ft

Details

  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)