Motion
M7-168-593-GN

BRADY
M7-168-593-GN

Polyester Material, Thermal Transfer, 1.2000 in Print Width, 1.9000 in Print Height
Mi Item #15334496
MFR #M7-168-593-GN
Price$278.20/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M7-168-593-GN

Polyester Material, Thermal Transfer, 1.2000 in Print Width, 1.9000 in Print Height
Mi Item #15334496
MFR #M7-168-593-GN

Mfr description
M7-168-593-GN M7-168-593-GN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.20/bx

Specifications

Dimensions

  • Printable Area Height
    1.9000 in
  • Printable Area Width
    1.2000 in

Details

  • Material
    Polyester
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)