Motion
M7-187-175-342

BRADY
M7-187-175-342

Polyolefin Material, Thermal Transfer, 1.7500 in Print Width
Mi Item #15334551
MFR #M7-187-175-342
Price$319.93/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M7-187-175-342

Polyolefin Material, Thermal Transfer, 1.7500 in Print Width
Mi Item #15334551
MFR #M7-187-175-342

Mfr description
M7-187-175-342 M7-187-175-342
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.93/rl

Specifications

Dimensions

  • Printable Area Width
    1.7500 in

Details

  • Material
    Polyolefin
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)