Motion
P-2CMY1K

BRADY
P-2CMY1K

Printer Ink Cartridge - Inkjet, For Use With Printer; BradyJet J7300
Mi Item #15334904
MFR #P-2CMY1K
Price$1,105.30/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
P-2CMY1K

Printer Ink Cartridge - Inkjet, For Use With Printer; BradyJet J7300
Mi Item #15334904
MFR #P-2CMY1K

Mfr description
P-2CMY1K J7300 INK MULTIPACK (1XK,2XCMY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,105.30/kt

Specifications

Dimensions

  • Overall Depth
    3.9000 in, 99.06 mm
  • Overall Height
    2.8000 in
  • Overall Width
    4.8000 in

Details

  • Color
    Black, Yellow
  • For Use With Printer
    BradyJet J7300
  • Print Technology
    Inkjet
  • Type
    Ink Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)