Motion
S3100-KIT-LOTO

BRADY
S3100-KIT-LOTO

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 256 MB Memory, 4.2500 in Label Width, 60.0000 in Label Length, 3.0000 in/s Print Speed
Mi Item #15334921
MFR #S3100-KIT-LOTO
Price$7,818.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
S3100-KIT-LOTO

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 256 MB Memory, 4.2500 in Label Width, 60.0000 in Label Length, 3.0000 in/s Print Speed
Mi Item #15334921
MFR #S3100-KIT-LOTO

Mfr description
S3100-KIT-LOTO S3100 LOTO PRINTER KIT -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,818.21/each

Specifications

Dimensions

  • Display Size
    6.1200 x 3.6200 in, 155.45 x 91.95 mm
  • Max Printed Label Length
    60.0000 in
  • Maximum Label/Tape Width
    4.2500 in
  • Maximum Print Speed
    3.0000 in/s
  • Maximum Print Width
    4.0150 in, 101.98 mm
  • Minimum Label Length
    0.5000 in
  • Overall Depth
    10.2500 in, 260.35 mm
  • Overall Height
    9.5000 in, 241.30 mm
  • Overall Width
    12.0000 in, 304.80 mm
  • Weight
    13.6 lbs, 6.17 kg

Details

  • Accessories
    3.0000 in x 100 Ft White Outdoor Vinyl (B30C-3000-595-WT), 3.2500 in x 5.7500 in OSHA DANGER Polyester Tags (B30-255-851-OSHADA), 4.3300 in x 200 FT R10000 Black Printer Ribbon (B30-R10000), 4.3300 in x 200 FT R10000 Red Printer Ribbon (B30-R10000-RD), Brady Workstation Design and Print Essentials Insert - Safety and Facility ID Suite, S3100 Sign and Label WIFI Printer (S3100-W)
  • Application
    Barcode Labeling, Hazard Communication Identification, Lockout Tagout, Pipe and Valve Marking
  • Automatic Label Set Up
    true
  • Barcode Capablity
    Code 128, Code 39, EAN/JAN-13, Interleaved 2 °F 5, PDF417, QR Code
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    Ethernet, USB, Wi-Fi
  • Custom Media Parts Available
    No
  • Cutter Type
    Automatic
  • Display Type
    Color LCD Touch Screen
  • Font
    Arial, Arial 65, Courier New, Tahoma, Times New Roman
  • For Use With
    B30-, B30C-, B30EP-
  • Harmonization Code
    8443.32.1050
  • Includes
    (1) 3.0000 in x 100 Ft White Outdoor Vinyl (B30C-3000-595-WT), (1) 3.2500 in x 5.7500 in OSHA DANGER Polyester Tags (B30-255-851-OSHADA), (1) 4.3300 in x 200 FT R10000 Black Printer Ribbon (B30-R10000), (1) 4.3300 in x 200 FT R10000 Red Printer Ribbon (B30-R10000-RD), (1) Brady Workstation Design and Print Essentials Insert - Safety and Facility ID Suite, (1) S3100 Sign and Label WIFI Printer (S3100-W)
  • Input Voltage
    110 - 240 V
  • Language
    Chinese (Simplified), Chinese (Traditional), Czech, Dutch, English (UK), English (US), French (Canada), French (France), German, Hindi, Italian, Japanese, Portuguese (Brazil), Portuguese (Portugal), Russian, Spanish (Mexico), Spanish (Spain), Thai, Vietnamese
  • Maximum Labels Per Day
    600
  • Memory RAM
    256 MB
  • Mode of Operation
    Desktop AC Powered
  • Power Supply Voltage
    110 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    S3100
  • Standards Met
    RoHS
  • Type
    Industrial Label Printer
  • User Interface
    Keyboard, Touch Screen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)