Motion
650TMHD-KFA
Forced Air Heater - 650000 BTU, Kerosene,Diesel
Mi Item #15397194
MFR #650TMHD-KFA
Price$8,609.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forced Air Heater - 650000 BTU, Kerosene,Diesel
Mi Item #15397194
MFR #650TMHD-KFA

Mfr description
MASTER INDUSTRIAL 650,000 BTU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,609.92/each

Specifications

Dimensions

  • Height
    25 in
  • Length
    74 in
  • Weight
    242 lbs
  • Width
    43 in

Details

  • BTU
    650000 Btu
  • Harmonization Code
    7321.81.1000
  • Heat Transfer Type
    Forced Air
  • Heating Power Source
    Kerosene,Diesel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)