Motion
104699

BRADY
104699

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.0000 in Print Width, 0.3350 in Print Height
Mi Item #15406055
MFR #104699
Price$5,263.92/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104699

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.0000 in Print Width, 0.3350 in Print Height
Mi Item #15406055
MFR #104699

Mfr description
104699 3PS-187-2-YL-2 3PS-187-2-YL-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,263.92/rl

Specifications

Dimensions

  • Inside Diameter
    0.1870 in, 4.75 mm
  • Printable Area Height
    0.3350 in
  • Printable Area Width
    1.0000 in

Details

  • Applications
    Wire Marking, Heat Shrink Marking
  • Color
    Yellow
  • For Use With Printer
    3.0000 in Core Printers
  • Label Properties
    Heat Shrink Polyolefin (B-342)
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-342
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)