Motion
104701

BRADY
104701

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.0000 in Print Width, 0.6450 in Print Height
Mi Item #15406138
MFR #104701
Price$3,619.64/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104701

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.0000 in Print Width, 0.6450 in Print Height
Mi Item #15406138
MFR #104701

Mfr description
104701 3PS-375-2-YL-2 3PS-375-2-YL-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,619.64/rl

Specifications

Dimensions

  • Inside Diameter
    0.3750 in, 9.53 mm
  • Printable Area Height
    0.6450 in
  • Printable Area Width
    1.0000 in

Details

  • Applications
    Wire Marking, Cable Identification
  • Color
    Yellow
  • For Use With Printer
    3.0000 in Core Printers
  • Label Properties
    Heat-Shrink Polyolefin
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-342
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)