Motion
151185

BRADY
151185

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 32 MB Memory, 2.0000 in Label Width, 4.0000 in Label Length, 2.9920 in/s Print Speed
Mi Item #15406369
MFR #151185
Price$50,092.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
151185

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 32 MB Memory, 2.0000 in Label Width, 4.0000 in Label Length, 2.9920 in/s Print Speed
Mi Item #15406369
MFR #151185

Mfr description
151185 A5500-NA A5500-NA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,092.77/each

Specifications

Dimensions

  • Max Printed Label Length
    4.0000 in
  • Maximum Label/Tape Width
    2.0000 in
  • Maximum Print Speed
    2.9920 in/s
  • Maximum Print Width
    2.0000 in, 50.80 mm
  • Minimum Label Length
    0.7500 in
  • Overall Depth
    23.8000 in, 604.52 mm
  • Overall Height
    17.8000 in, 452.12 mm
  • Overall Width
    15.0900 in, 383.54 mm
  • Weight
    74.96 lbs, 34 kg

Details

  • Accessories
    Brady Workstation Product and Wire ID Suite
  • Application
    Wire and Cable Labeling
  • Barcode Capablity
    1D and 2D
  • Batteries Included
    Yes
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    Ethernet, USB
  • Custom Media Parts Available
    Yes
  • Display Type
    Color Touch Screen
  • Font
    Arial, Arial 65, Courier New, Tahoma, Times New Roman
  • For Use With
    A55-
  • Harmonization Code
    8443.32.90
  • Includes
    Brady Workstation Product and Wire ID Suite
  • Input Voltage
    100 - 240 V
  • Language
    English
  • Maximum Labels Per Day
    7000
  • Memory RAM
    32 MB
  • Mode of Operation
    PC connected, Stand-alone
  • Power Supply Voltage
    100 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    A5500
  • Standards Met
    RoHS
  • Type
    Thermal Transfer Printer
  • User Interface
    Color Touchscreen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)