Specifications
Dimensions
- Overall Depth1.8750 in, 47.62 mm
- Overall Height1.2060 in, 30.63 mm
- Overall Width2.2700 in, 57.66 mm
Details
- Accessoriesflagging block pad, 4 jaw inserts
- ApplicationWire and Cable Labeling
- For Use WithA5500
- Harmonization Code8443.99.2550
- Includesflagging block pad and 4 jaw inserts for each upper, lower jaw
- SeriesA5500
- Standards MetRoHS
- TypeHardware Components
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)