Motion
118374

BRADY
118374

Cable & Wire Label & Marker - Wire Marker Label, Card, Aluminum Foil Material, Black on Silver Color
Mi Item #15406472
MFR #118374
Price$257.71/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118374

Cable & Wire Label & Marker - Wire Marker Label, Card, Aluminum Foil Material, Black on Silver Color
Mi Item #15406472
MFR #118374

Mfr description
118374 AF-P1-SC-PK AF-P1-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.71/pk

Specifications

Details

  • Additional Details
    Material Number, B-184, Adhesive Type, Permanent Acrylic, Finish, Matte, Resistance Properties, Abrasion-resistant, Chemical-resistant, Corrosion-resistant, Heat-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Weather-resistant, Compatible Surface Types, Curved, UNSPSC, 39131507
  • Color
    Black on Silver
  • Includes
    Pack of 25 Cards
  • Label Message
    P1
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    118374
  • Material
    Aluminum Foil
  • Number Of Labels
    1800
  • Product Form
    Card
  • Temperature Range
    -40 to 248 °F, -40 to 120 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)