Motion
117816

BRADY
117816

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.5000 in Print Width, 2.4330 in Print Height
Mi Item #15406850
MFR #117816
Price$837.65/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
117816

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.5000 in Print Width, 2.4330 in Print Height
Mi Item #15406850
MFR #117816

Mfr description
117816 LSZH-1500-150-YL-S LSZH-1500-150-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$837.65/rl

Specifications

Dimensions

  • Inside Diameter
    1.5000 in, 38.10 mm
  • Printable Area Height
    2.4330 in
  • Printable Area Width
    1.5000 in

Details

  • Applications
    Wire Marking, Cable Identification
  • Color
    Yellow
  • Label Properties
    Heat Shrink Polyolefin
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-7641
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)