Motion
117812

BRADY
117812

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.5000 in Print Width, 1.2500 in Print Height
Mi Item #15406933
MFR #117812
Price$566.57/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
117812

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.5000 in Print Width, 1.2500 in Print Height
Mi Item #15406933
MFR #117812

Mfr description
117812 LSZH-750-150-YL-S LSZH-750-150-YL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.57/rl

Specifications

Dimensions

  • Inside Diameter
    0.7500 in, 19.05 mm
  • Printable Area Height
    1.2500 in
  • Printable Area Width
    1.5000 in

Details

  • Applications
    Wire Marking, Cable Identification
  • Color
    Yellow
  • Label Properties
    Heat Shrink
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-7641
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)