Motion
M610-KIT

BRADY
M610-KIT

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 512 MB Memory, 2.0000 in Label Width, 40.0000 in Label Length, 2.0000 in/s Print Speed
Mi Item #15406990
MFR #M610-KIT
Price$2,068.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M610-KIT

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 512 MB Memory, 2.0000 in Label Width, 40.0000 in Label Length, 2.0000 in/s Print Speed
Mi Item #15406990
MFR #M610-KIT

Mfr description
175669 M610 LABEL PRINTER WITH HARD CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,068.44/each

Specifications

Dimensions

  • Display Size
    2.8000 in, 71.12 mm
  • Max Printed Label Length
    40.0000 in
  • Maximum Label/Tape Width
    2.0000 in
  • Maximum Liner Width
    2.0000 in
  • Maximum Print Speed
    2.0000 in/s
  • Maximum Print Width
    2.0000 in, 50.80 mm
  • Minimum Label Length
    0.2360 in
  • Overall Depth
    4.1900 in, 106.43 mm
  • Overall Height
    12.9300 in, 328.42 mm
  • Overall Width
    4.2200 in, 107.19 mm
  • Weight
    3.1 lbs, 1.41 kg

Details

  • Accessories
    AC Adapter, Battery Charger (M41-51-61-AC), Black Ribbon (M61-R4310), Carrying Strap (BMP-STRAP-1), Hard Case (M610-HC), Li-ION Rechargeable Battery (M-LION-BATTERY), Product USB, USB Cord
  • Application
    Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling
  • Automatic Label Set Up
    Yes
  • Barcode Capablity
    Data Matrix, QR Code, Code 128, Code 39, EAN, JAN-13, EAN, JAN-8, Interleaved 2 °F 5, UPC-A, UPC-E
  • Batteries Included
    Yes
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    PC connected, Stand-alone, USB 2.0
  • Custom Media Parts Available
    Yes
  • Cutter Type
    Manual
  • Display Resolution
    320 x 240 pixels
  • Display Type
    Color LCD
  • Font
    Brady Alpine, Brady Fixed Width
  • For Use With
    BM-, BMC-, M6-, M6C-
  • Harmonization Code
    8443.32.1050
  • Includes
    (1) AC Adapter, Battery Charger (M41-51-61-AC), (1) Black Ribbon (M61-R4310), (1) Brady Workstation Design and Print Essentials Insert, (1) Carrying Strap (BMP-STRAP-1), (1) Hard Case (M610-HC), (1) Li-ION Rechargeable Battery (M-LION-BATTERY), (1) M610 Label Printer (M610), (1) Printed Quick Start Guide, (1) Product USB, (1) Self Laminating Cable Wraps (M6-11-427), (1) USB Cord
  • Input Voltage
    110 - 240 V
  • Language
    Bulgarian, Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish
  • Maximum Labels Per Day
    750
  • Memory RAM
    512 MB
  • Mode of Operation
    Battery and AC Powered
  • Number of Symbols
    480
  • Operating Temperature
    0 to 115 °F, -18 to 46 °C
  • Power Supply Voltage
    110 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    M610
  • Standards Met
    MIL-STD-810G, RoHS, REACH
  • Type
    Handheld Label Maker
  • User Interface
    Full QWERTY Keyboard, PC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)