Motion
M710-WB-SFID

BRADY
M710-WB-SFID

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 200 MB Memory, 2.0000 in Label Width, 40.0000 in Label Length, 3.0000 in/s Print Speed
Mi Item #15406996
MFR #M710-WB-SFID
Price$2,789.86/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M710-WB-SFID

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 200 MB Memory, 2.0000 in Label Width, 40.0000 in Label Length, 3.0000 in/s Print Speed
Mi Item #15406996
MFR #M710-WB-SFID

Mfr description
176201 M710 PRINTER WITH BWS SFID SUITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,789.86/kt

Specifications

Dimensions

  • Display Size
    2.1200 x 2.8100 in, 53.85 x 71.37 mm
  • Max Printed Label Length
    40.0000 in
  • Maximum Label/Tape Width
    2.0000 in
  • Maximum Print Speed
    3.0000 in/s
  • Maximum Print Width
    1.9210 in, 48.79 mm
  • Minimum Label Length
    0.2360 in
  • Overall Depth
    4.6000 in, 116.84 mm
  • Overall Height
    13.5900 in, 345.19 mm
  • Overall Width
    9.4500 in, 240.03 mm
  • Weight
    5.4 lbs, 2.45 kg

Details

  • Accessories
    AC Adapter, Battery Charger (M710-AC), Brady Workstation Design and Print Pro Insert - Safety and Facility ID Suite Download, Halogen Free Printer Ribbon (M7-R6000), M710 Hard Case (M710-HC), Media Adapter (M71-ADAPT-BK), Rechargeable Battery (M-LION-BATTERY), USB Cable (USB-C-A-CABLE), White Indoor Outdoor Vinyl Label Roll (M7C-1000-595-WT)
  • Application
    Facility Identification, Safety Identification
  • Automatic Label Set Up
    True
  • Barcode Capablity
    Data Matrix, QR Code, Code 128, Code 39, EAN, JAN-13, EAN, JAN-8, Interleaved 2 °F 5, UPC-A, UPC-E
  • Batteries Included
    Yes
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    Bluetooth, USB, Wi-Fi
  • Custom Media Parts Available
    Yes
  • Cutter Type
    Automatic
  • Display Resolution
    320 x 240 pixels
  • Display Type
    Color LCD Touch Screen
  • Font
    Brady Alpine, Brady Fixed Width
  • For Use With
    BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C-
  • Harmonization Code
    8443.32.1050
  • Includes
    (1) 2 Year Limited Warranty, (1) AC Adapter, Battery Charger (M710-AC), (1) Brady Workstation Design and Print Pro Insert - Safety and Facility ID Suite Download, (1) Drivers, (1) Halogen Free Printer Ribbon (M7-R6000), (1) M710 Hard Case (M710-HC), (1) M710 Label Printer with Wifi and Bluetooth (M710-WB-KIT), (1) Media Adapter (M71-ADAPT-BK), (1) QuickStart Guide, (1) Rechargeable Battery (M-LION-BATTERY), (1) USB Cable (USB-C-A-CABLE), (1) Users Guide, (1) White Indoor Outdoor Vinyl Label Roll (M7C-1000-595-WT)
  • Input Voltage
    110 - 240 V
  • Language
    Bulgarian, Chinese (Traditional and Simplified), Croatian, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Spanish (Spain), Swedish, Turkish
  • Maximum Labels Per Day
    1000
  • Memory RAM
    200 MB
  • Mode of Operation
    Rechargeable Battery Powered
  • Number of Symbols
    500
  • Power Supply Voltage
    110 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    M710
  • Standards Met
    RoHS
  • Type
    Portable Label Maker
  • User Interface
    Full QWERTY Keyboard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)