Motion
114584

BRADY
114584

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.0000 in Print Width, 0.3350 in Print Height
Mi Item #15407429
MFR #114584
Price$2,075.31/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114584

Printing Label & Tape - PermaSleeve Series, Heat-shrink Polyolefin Material, 1.0000 in Print Width, 0.3350 in Print Height
Mi Item #15407429
MFR #114584

Mfr description
114584 PS-187-2-WT-SC-2 PS-187-2-WT-SC-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.31/rl

Specifications

Dimensions

  • Inside Diameter
    0.1870 in, 4.75 mm
  • Printable Area Height
    0.3350 in
  • Printable Area Width
    1.0000 in

Details

  • Applications
    Wire Marking, Cable Identification
  • Color
    White
  • For Use With Printer
    1.0000 in Small Core Printers
  • Label Properties
    Heat-Shrink Polyolefin
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-342
  • Material Properties
    Heat Shrink Polyolefin
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)