Motion
114590

BRADY
114590

Printing Label & Tape - PermaSleeve Series, Matte Finish, Heat-shrink Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.4390 in Print Height, 500 Total Labels
Mi Item #15407530
MFR #114590
Price$1,366.49/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114590

Printing Label & Tape - PermaSleeve Series, Matte Finish, Heat-shrink Polyolefin Material, Thermal Transfer, 2.0000 in Print Width, 0.4390 in Print Height, 500 Total Labels
Mi Item #15407530
MFR #114590

Mfr description
114590 PS-250-2-YL-SC PS-250-2-YL-SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,366.49/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Printable Area Height
    0.4390 in
  • Printable Area Width
    2.0000 in
  • Thickness
    0.0250 in, 0.64 mm

Details

  • Applications
    Electrical Labeling, Wire and Cable Labeling
  • Color
    Yellow
  • Finish
    Matte
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Label Properties
    Heat Shrink
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-342
  • Material Properties
    Flame-retardant, Heat-shrinkable
  • Max Service Temperature
    275 °F
  • Min Service Temperature
    -67 °F
  • Number Of Labels
    500
  • Print Technology
    Thermal Transfer
  • Series
    PermaSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)