Motion
104776

BRADY
104776

Printing Label & Tape - PermaSleeve Series, Matte Finish, Heat-shrink Polyolefin Material, Thermal Transfer, 500 Total Labels
MI ITEM #15407705
MFR #104776
Price$1,155.40/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104776

Printing Label & Tape - PermaSleeve Series, Matte Finish, Heat-shrink Polyolefin Material, Thermal Transfer, 500 Total Labels
MI ITEM #15407705
MFR #104776

Mfr description
104776 PS-500-2-WT-S-2 PS-500-2-WT-S-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.40/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm

Details

  • Applications
    Wire Marking, Cable Identification
  • Color
    White
  • Finish
    Matte
  • For Use With Printer
    BBP72, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3.0000 in Core Printers
  • Label Properties
    Heat Shrink
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Heat-shrink Polyolefin
  • Material Number
    B-342
  • Material Properties
    Flame-retardant, Heat-shrinkable
  • Max Service Temperature
    275 °F
  • Min Service Temperature
    -67 °F
  • Number Of Labels
    500
  • Print Technology
    Thermal Transfer
  • Series
    PermaSleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)