Motion
S3100W-ARC-KIT

BRADY
S3100W-ARC-KIT

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 256 MB Memory, 4.2500 in Label Width, 60.0000 in Label Length, 3.0000 in/s Print Speed
Mi Item #15407827
MFR #S3100W-ARC-KIT
Price$10,759.33/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
S3100W-ARC-KIT

Label Maker & Thermal Transfer Printer - Thermal Transfer, 300 Print Resolution, 256 MB Memory, 4.2500 in Label Width, 60.0000 in Label Length, 3.0000 in/s Print Speed
Mi Item #15407827
MFR #S3100W-ARC-KIT

Mfr description
149587 S3100-W_AF_BWS SFID SUITE KIT S31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,759.33/kt

Specifications

Dimensions

  • Display Size
    6.1200 x 3.6200 in, 155.45 x 91.95 mm
  • Max Printed Label Length
    60.0000 in
  • Maximum Label/Tape Width
    4.2500 in
  • Maximum Print Speed
    3.0000 in/s
  • Maximum Print Width
    4.0150 in, 101.98 mm
  • Minimum Label Length
    0.5000 in
  • Overall Depth
    10.2500 in, 260.35 mm
  • Overall Height
    9.5000 in, 241.30 mm
  • Overall Width
    12.0000 in, 304.80 mm
  • Weight
    13.6 lbs, 6.17 kg

Details

  • Accessories
    Cleaning Kit (PCK-6), Cutter Cleaning Tool, Documentation Holder, Drivers CD, Network Card, Power Cord, Quick Start Guide, Stylus, USB Cable
  • Application
    Asset Tracking, Cold temperature Labeling, Component and Equipment Labeling, Electrical Labeling, Exit and Egress Marking, Facility Identification, Floor Marking, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Lockout Tagout, Pipe and Valve Marking, Safety Identification, Temperature Indicating Labeling
  • Automatic Label Set Up
    Yes
  • Barcode Capablity
    Code 128, Code 39, EAN, JAN-13, Interleaved 2 °F 5, PDF417, QR Code, UPC-A
  • Batteries Included
    No
  • Calibration Required
    No
  • Color Printing Capability
    No
  • Connectivity
    Ethernet, USB, Wi-Fi
  • Cutter Type
    Automatic
  • Display Type
    Color LCD Touch Screen
  • Font
    Arial, Arial 65, Courier New, Tahoma, Times New Roman
  • For Use With
    B30-, B30C-, B30EP-
  • Harmonization Code
    8443.32.1050
  • Includes
    (1) 1x4 In B-595 White Raised Panel Label Roll (B30EP-174-593-WT), (1) 2.2500 in B-595 Orange Vinyl Label Roll (B30C-2250-595-OR), (1) 2.25x3 In B-595.0000 in ANSI Warning Header Label Roll (B30-241-595-ANSIWA), (1) Brady Workstation Design and Print Pro Insert - Safety and Facility ID Suite, (1) BradyPrinter S3100-W Printer (S3100-W), (1) Cleaning Kit (PCK-6), (1) Cutter Cleaning Tool, (1) Documentation Holder, (1) Drivers CD, (1) Network Card, (1) Power Cord, (1) Quick Start Guide, (1) Stylus, (1) USB Cable, (2) 4x6 In B-595 ANSI Warning Header Label Roll (B30-25-595-ANSIWA), (3) Black Print Ribbons (B30-R10000)
  • Input Voltage
    110 - 240 V
  • Language
    Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish
  • Maximum Labels Per Day
    600
  • Memory RAM
    256 MB
  • Mode of Operation
    Desktop AC Powered
  • Number of Symbols
    247
  • Power Supply Voltage
    110 - 240 V
  • Print Resolution
    300
  • Print Technology
    Thermal Transfer
  • Series
    S3100
  • Standards Met
    RoHS
  • Type
    Industrial Label Printer
  • User Interface
    Touchscreen with Keyboard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)