Motion
111353

BRADY
111353

Cable & Wire Label & Marker - Self-Laminating Label, Card, Self-laminating Vinyl Material, Black on White Color
Mi Item #15407991
MFR #111353
Price$215.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111353

Cable & Wire Label & Marker - Self-Laminating Label, Card, Self-laminating Vinyl Material, Black on White Color
Mi Item #15407991
MFR #111353

Mfr description
111353 SLF-31-PK SLF-31-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.49/pk

Specifications

Details

  • Additional Details
    Adhesive Type, Permanent Acrylic, Finish, Matte, Application, Wire and Cable Labeling, REACH SVHC Status, Part does not contain an SVHC, RoHS Compliance Status, Compliant with 2011/65/EU with exemptions
  • Color
    Black on White
  • Includes
    Pack of 25 Cards
  • Label Message
    31
  • Labeling Type
    Self-Laminating
  • Manufacturer Stock Number
    111353
  • Material
    Self-laminating Vinyl
  • Number Of Labels
    900
  • Product Form
    Card
  • Temperature Range
    -40 to 150 °F, -40 to 66 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)