Motion
111359

BRADY
111359

Cable & Wire Label & Marker - Self-Laminating Label, Card, Self-laminating Vinyl Material, Black on White Color
Mi Item #15407998
MFR #111359
Price$215.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111359

Cable & Wire Label & Marker - Self-Laminating Label, Card, Self-laminating Vinyl Material, Black on White Color
Mi Item #15407998
MFR #111359

Mfr description
111359 SLF-9-PK SLF-9-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.49/pk

Specifications

Details

  • Additional Details
    Adhesive Type, Permanent Acrylic, Finish, Matte, Resistance Properties, Chemical-resistant, Humidity-resistant, Oil-resistant, Water-resistant, Weather-resistant, Indoor or Outdoor Use, Outdoor Use, Compatible Surface Types, Curved, Dimensions, 1.5 in H x 0.25 in W, Thickness, 0.004 in
  • Color
    Black on White
  • Includes
    Pack of 25 Cards
  • Label Message
    9
  • Labeling Type
    Self-Laminating
  • Manufacturer Stock Number
    111359
  • Material
    Self-laminating Vinyl
  • Number Of Labels
    900
  • Product Form
    Card
  • Temperature Range
    -40 to 150 °F, -40 to 66 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)