Motion
111382

BRADY
111382

Cable & Wire Label & Marker - Self-Laminating Label, Card, Self-laminating Vinyl Material, Black on White Color
Mi Item #15408026
MFR #111382
Price$215.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111382

Cable & Wire Label & Marker - Self-Laminating Label, Card, Self-laminating Vinyl Material, Black on White Color
Mi Item #15408026
MFR #111382

Mfr description
111382 SLF-W-PK SLF-W-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.49/pk

Specifications

Details

  • Additional Details
    Material, B-292, Height, 1.5 in, Width, 0.25 in
  • Color
    Black on White
  • Label Message
    W
  • Labeling Type
    Self-Laminating
  • Manufacturer Stock Number
    SLF-W-PK
  • Material
    Self-laminating Vinyl
  • Product Form
    Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)