Motion
SSTIE-201-7316-HD

BRADY
SSTIE-201-7316-HD

Cable Ty - Silver, Stainless Steel
Mi Item #15408073
MFR #SSTIE-201-7316-HD
Price$979.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SSTIE-201-7316-HD

Cable Ty - Silver, Stainless Steel
Mi Item #15408073
MFR #SSTIE-201-7316-HD

Mfr description
134068 B7316 STEEL CABLE TIE, 7.90MM X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.86/pk

Specifications

Dimensions

  • Dimensions
    7.9100 x 0.3110 in, 200.91 x 4.60 mm
  • Overall Length
    7.9100 in, 200.91 mm
  • Overall Width
    0.3110 in, 7.90 mm
  • Thickness
    0.0197 in, 0.50 mm

Details

  • Application Strength
    Heavy Duty
  • Cable Tie Type
    Stainless Steel Cable
  • Color
    Silver
  • Description
    Stainless Steel Cable Tie
  • Design
    Stainless Steel
  • Includes
    Ties Only
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Stock Number
    SSTIE-201-7316-HD
  • Material
    Stainless Steel
  • Number Of Pieces
    100
  • Operating Temperature Range
    -112 to 1499 °F, -80 to 815 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)