Motion
116386

BRADY
116386

Printing Label & Tape - Polyester Material
Mi Item #15408107
MFR #116386
Price$251.04/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116386

Printing Label & Tape - Polyester Material
Mi Item #15408107
MFR #116386

Mfr description
116386 THT-122-461-1.5-SC THT-122-461-1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.04/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm

Details

  • Applications
    Laboratory, Cryogenic
  • Color
    White, Clear
  • For Use With Printer
    1.0000 in Small Core Printers
  • Label Properties
    Self-Laminating Cryogenic Polyester
  • Material
    Polyester
  • Material Number
    B-461
  • Material Properties
    Self-Laminating Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)