Motion
116372

BRADY
116372

Printing Label & Tape - Matte Finish, Self-laminating Polyester Material, Thermal Transfer, 2.4000 in Roll Width, 0.7500 in Print Width, 0.5000 in Print Height, 1500 Total Labels
Mi Item #15408110
MFR #116372
Price$288.82/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116372

Printing Label & Tape - Matte Finish, Self-laminating Polyester Material, Thermal Transfer, 2.4000 in Roll Width, 0.7500 in Print Width, 0.5000 in Print Height, 1500 Total Labels
Mi Item #15408110
MFR #116372

Mfr description
116372 THT-127-461-1.5-SC THT-127-461-1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.82/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Printable Area Height
    0.5000 in
  • Printable Area Width
    0.7500 in
  • Roll Width
    2.4000 in
  • Thickness
    0.0019 in, 0.05 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Laboratory Labeling, Cryogenic storage, Autoclavable
  • Color
    White
  • Corner Type
    Rounded
  • Finish
    Matte
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Label Properties
    Permanent Adhesive, Self Laminating and Wrap Around
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Self-laminating Polyester
  • Material Number
    B-461
  • Material Properties
    Autoclavable, Cryogenic storage
  • Max Service Temperature
    230 °F
  • Min Service Temperature
    -321 °F
  • Number Of Labels
    1500
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)