Motion
116380

BRADY
116380

Printing Label & Tape - Matte Finish, Self-laminating Vinyl Material, Thermal Transfer, 2000 Total Labels
Mi Item #15408114
MFR #116380
Price$648.78/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116380

Printing Label & Tape - Matte Finish, Self-laminating Vinyl Material, Thermal Transfer, 2000 Total Labels
Mi Item #15408114
MFR #116380

Mfr description
116380 THT-135-427-2-AWSC THT-135-427-2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.78/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
  • Color
    White
  • Corner Type
    Rounded
  • Finish
    Matte
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Self Laminating and Wrap Around
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Self-laminating Vinyl
  • Material Number
    B-427
  • Material Properties
    Flame-retardant, Self-laminating
  • Max Service Temperature
    158 °F
  • Min Service Temperature
    -94 °F
  • Number Of Labels
    2000
  • Pre Printed Areas On Labels
    1
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)