Motion
121029

BRADY
121029

Printing Label & Tape - Matte Finish, Polypropylene Material, Thermal Transfer, 2.2000 in Roll Width, 2.0000 in Print Width, 1.0000 in Print Height, 2000 Total Labels
Mi Item #15408119
MFR #121029
Price$597.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
121029

Printing Label & Tape - Matte Finish, Polypropylene Material, Thermal Transfer, 2.2000 in Roll Width, 2.0000 in Print Width, 1.0000 in Print Height, 2000 Total Labels
Mi Item #15408119
MFR #121029

Mfr description
121029 THT-137-7425-2-SC THT-137-7425-2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.68/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Printable Area Height
    1.0000 in
  • Printable Area Width
    2.0000 in
  • Roll Width
    2.2000 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Component and Equipment Labeling, General Identification, Laboratory Labeling, Temperature Indicating Labeling
  • Color
    White
  • Corner Type
    Rounded
  • Finish
    Matte
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Indoor Outdoor Use
    Indoor
  • Label Properties
    Autoclavable, Cryogenic storage
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Polypropylene
  • Material Number
    B-7425
  • Material Properties
    Autoclavable, Cryogenic storage
  • Max Service Temperature
    158 °F
  • Min Service Temperature
    -112 °F
  • Number Of Labels
    2000
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)