Specifications
Dimensions
- Inside Diameter1.0000 in, 25.40 mm
Details
- ApplicationsLaboratory Labels
- ColorWhite
- FinishMatte
- For Use With Printer1.0000 in Small Core Printers
- Label PropertiesCryogenic Matte Polyester
- MaterialPolyester
- Material NumberB-490
- Material PropertiesFreezerBondz Polyester
- SeriesFreezerBondz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)