Motion
THT-164-481-2.5-SC

BRADY
THT-164-481-2.5-SC

Printing Label & Tape - StainerBondz Series, Satin Finish, Polyester Material, 0.9000 in Print Width, 0.9000 in Print Height
Mi Item #15408140
MFR #THT-164-481-2.5-SC
Price$731.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
THT-164-481-2.5-SC

Printing Label & Tape - StainerBondz Series, Satin Finish, Polyester Material, 0.9000 in Print Width, 0.9000 in Print Height
Mi Item #15408140
MFR #THT-164-481-2.5-SC

Mfr description
112495 THT-164-481-2.5-SC, 2 ROLLS/PKG T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.00/pk

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Printable Area Height
    0.9000 in
  • Printable Area Width
    0.9000 in

Details

  • Applications
    Microscope Slide
  • Color
    White
  • Finish
    Satin
  • For Use With Printer
    1.0000 in Small Core Printers
  • Label Properties
    StainerBondz Microscope Slide Satin Polyester
  • Material
    Polyester
  • Material Properties
    StainerBondz Polyester
  • Series
    StainerBondz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)