Specifications
Dimensions
- Inside Diameter1.0000 in, 25.40 mm
Details
- Adhesive TypeRepositionable
- ColorWhite
- For Use With Printer1.0000 in Small Core Printers
- Label PropertiesRepositionable Multi-Purpose Vinyl Cloth
- MaterialVinyl Cloth
- Material NumberB-498
- Material PropertiesVinyl Cloth
- SeriesCleanLift
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)