Specifications
Details
- ApplicationsGeneral Identification
- ColorWhite
- MaterialPolypropylene
- Material NumberB-425
- Material PropertiesPolypropylene
- Print TechnologyThermal Transfer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)