Motion
116402

BRADY
116402

Printing Label & Tape - Matte Finish, Polypropylene Material, Thermal Transfer, 2.0000 in Roll Width, 1500 Total Labels
Mi Item #15408148
MFR #116402
Price$217.72/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
116402

Printing Label & Tape - Matte Finish, Polypropylene Material, Thermal Transfer, 2.0000 in Roll Width, 1500 Total Labels
Mi Item #15408148
MFR #116402

Mfr description
116402 THT-17-449-1.5-SC THT-17-449-1.5-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.72/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Roll Width
    2.0000 in
  • Thickness
    0.0044 in, 0.11 mm

Details

  • Adhesive Type
    Removable Acrylic
  • Applications
    Asset Tracking, Barcode Labeling, Component and Equipment Labeling, General Identification
  • Color
    White
  • Corner Type
    Rounded
  • Finish
    Matte
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Label Properties
    Removable Adhesive Matte White
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Polypropylene
  • Material Number
    B-449
  • Material Properties
    Polypropylene
  • Max Service Temperature
    194 °F
  • Min Service Temperature
    -94 °F
  • Number Of Labels
    1500
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)