Motion
THT-17-498-1.5-SC

BRADY
THT-17-498-1.5-SC

Printing Label & Tape - CleanLift Series, Semi-gloss Finish, Vinyl Cloth Material, Thermal Transfer, 2.2000 in Roll Width, 2.0000 in Print Width, 1.0000 in Print Height, 1500 Total Labels
Mi Item #15408151
MFR #THT-17-498-1.5-SC
Price$1,244.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
THT-17-498-1.5-SC

Printing Label & Tape - CleanLift Series, Semi-gloss Finish, Vinyl Cloth Material, Thermal Transfer, 2.2000 in Roll Width, 2.0000 in Print Width, 1.0000 in Print Height, 1500 Total Labels
Mi Item #15408151
MFR #THT-17-498-1.5-SC

Mfr description
116414 THT-17-498-1.5-SC, 2 ROLLS/PKG T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,244.28/pk

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Printable Area Height
    1.0000 in
  • Printable Area Width
    2.0000 in
  • Roll Width
    2.2000 in
  • Thickness
    0.0073 in, 0.19 mm

Details

  • Adhesive Type
    Repositionable Rubber
  • Applications
    Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Wire and Cable Labeling
  • Color
    White
  • Corner Type
    Rounded
  • Finish
    Semi-gloss
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Label Properties
    Repositionable
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Vinyl Cloth
  • Material Number
    B-498
  • Material Properties
    Vinyl Cloth
  • Max Service Temperature
    176 °F
  • Min Service Temperature
    -40 °F
  • Number Of Labels
    1500
  • Print Technology
    Thermal Transfer
  • Series
    CleanLift
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)