Motion
114187

BRADY
114187

Printing Label & Tape - WorkHorse Series, Gloss Finish, Polyester Material, Thermal Transfer, 3.2000 in Roll Width, 1500 Total Labels
Mi Item #15408160
MFR #114187
Price$611.01/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114187

Printing Label & Tape - WorkHorse Series, Gloss Finish, Polyester Material, Thermal Transfer, 3.2000 in Roll Width, 1500 Total Labels
Mi Item #15408160
MFR #114187

Mfr description
114187 THT-18-430-1.5-SC THT-18-430-1.5-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.01/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Roll Width
    3.2000 in
  • Thickness
    0.0030 in, 0.08 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
  • Color
    Clear
  • Corner Type
    Rounded
  • Finish
    Gloss
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Label Properties
    Permanent Adhesive Clear Polyester
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-430
  • Material Properties
    Autoclavable, Optically Clear
  • Max Service Temperature
    212 °F
  • Min Service Temperature
    -94 °F
  • Number Of Labels
    1500
  • Print Technology
    Thermal Transfer
  • Series
    WorkHorse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)