Motion
114212

BRADY
114212

Printing Label & Tape - Matte Finish, Self-laminating Vinyl Material, Thermal Transfer, 0.7500 in Print Width, 0.3750 in Print Height, 5000 Total Labels
Mi Item #15408192
MFR #114212
Price$715.44/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114212

Printing Label & Tape - Matte Finish, Self-laminating Vinyl Material, Thermal Transfer, 0.7500 in Print Width, 0.3750 in Print Height, 5000 Total Labels
Mi Item #15408192
MFR #114212

Mfr description
114212 THT-56-427-5-SC THT-56-427-5-SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.44/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Printable Area Height
    0.3750 in
  • Printable Area Width
    0.7500 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
  • Color
    White
  • Corner Type
    Rounded
  • Finish
    Matte
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Flame-retardant, Self-laminating
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Self-laminating Vinyl
  • Material Number
    B-427
  • Material Properties
    Flame-retardant, Self-laminating
  • Max Service Temperature
    158 °F
  • Min Service Temperature
    -94 °F
  • Number Of Labels
    5000
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)