Motion
114215

BRADY
114215

Printing Label & Tape - Vinyl Material
Mi Item #15408200
MFR #114215
Price$704.33/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114215

Printing Label & Tape - Vinyl Material
Mi Item #15408200
MFR #114215

Mfr description
114215 THT-75-427-1.5-SC THT-75-427-1.5-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.33/rl

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm

Details

  • Applications
    Wire Marking, Cable Identification
  • Color
    White
  • For Use With Printer
    1.0000 in Small Core Printers
  • Label Properties
    Self-Laminating Vinyl
  • Material
    Vinyl
  • Material Number
    B-427
  • Material Properties
    Self-Laminating Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)