Motion
113443

BRADY
113443

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #15408238
MFR #113443
Price$222.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113443

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #15408238
MFR #113443

Mfr description
113443 TWM-112-SC-PK TWM-112-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.16/pk

Specifications

Details

  • Additional Details
    Material, B-702 low profile glossy vinyl-coated polyester, Resistance, resistant to oil and mild solvents
  • Color
    Black on White
  • Label Message
    112
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    TWM-112-SC-PK
  • Material
    Vinyl
  • Product Form
    Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)