Motion
113459

BRADY
113459

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #15408257
MFR #113459
Price$195.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113459

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #15408257
MFR #113459

Mfr description
113459 TWM-19-SC-PK TWM-19-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.50/pk

Specifications

Details

  • Additional Details
    Material Number, B-702, Adhesive Type, High-tack Rubber Based, Finish, Gloss, Resistance Properties, Chemical-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Weather-resistant, Minimum Application Temperature, 50 °F, Compatible Surface Types, Low Surface Energy, UNSPSC, 39131507
  • Color
    Black on White
  • Includes
    Pack of 25 Cards
  • Label Message
    19
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    113459
  • Material
    Vinyl
  • Number Of Labels
    1800
  • Product Form
    Card
  • Temperature Range
    -40 to 212 °F, -40 to 100 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)