Motion
118652

BRADY
118652

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #15408381
MFR #118652
Price$208.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118652

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Material, Black on White Color
Mi Item #15408381
MFR #118652

Mfr description
118652 TWM-L1-SC-PK TWM-L1-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.83/pk

Specifications

Details

  • Additional Details
    Material Number, B-702, Label Properties, Permanent Adhesive, Adhesive Type, High-tack Rubber Based, Finish, Gloss, Compatible Surface Types, Low Surface Energy, REACH SVHC Status, Part does not contain an SVHC, REACH Candidate List Date, 25 June 2025, HTS Code, 3919.90.5060, UNSPSC, 39131507
  • Color
    Black on White
  • Includes
    Pack of 25 Cards
  • Label Message
    L1
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    118652
  • Material
    Vinyl
  • Number Of Labels
    1800
  • Product Form
    Card
  • Temperature Range
    -40 to 212 °F, -40 to 100 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)