Motion
111741

BRADY
111741

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Black on White Color
Mi Item #15408427
MFR #111741
Price$179.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111741

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Black on White Color
Mi Item #15408427
MFR #111741

Mfr description
111741 WM-07-S-PK WM-07-S-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.94/pk

Specifications

Details

  • Additional Details
    Height, 1.5 in, Width, 0.25 in, Material, B-500 Repositionable Vinyl Cloth
  • Color
    Black on White
  • Label Message
    07
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    WM-07-S-PK
  • Material
    Vinyl Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)