Motion
113576

BRADY
113576

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on White Color
Mi Item #15408443
MFR #113576
Price$199.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113576

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on White Color
Mi Item #15408443
MFR #113576

Mfr description
113576 WM-1025-1049-SC-PK WM-1025-1049-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.94/pk

Specifications

Details

  • Additional Details
    Material, Vinyl Cloth, Color, Black on White, Part Number, WM-1025-1049-SC-PK
  • Color
    Black on White
  • Label Message
    1025 to 1049
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    WM-1025-1049-SC-PK
  • Material
    Vinyl Cloth
  • Product Form
    Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)