Motion
118578

BRADY
118578

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on Yellow Color
Mi Item #15408501
MFR #118578
Price$215.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118578

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on Yellow Color
Mi Item #15408501
MFR #118578

Mfr description
118578 WM-1-33-YL-SC-PK WM-1-33-YL-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.49/pk

Specifications

Details

  • Additional Details
    Material Number, B-500, Label Properties, Repositionable, Adhesive Type, Repositionable Rubber, Finish, Matte, Border Color, No Border, Resistance Properties, Abrasion-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Water-resistant, Weather-resistant, Minimum Application Temperature, 50 °F, Compatible Surface Types, Low Surface Energy, Application, Wire and Cable Labeling, UNSPSC, 39131507
  • Color
    Black on Yellow
  • Includes
    Pack of 25 Cards
  • Label Message
    1 to 33
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    118578
  • Material
    Vinyl Cloth
  • Number Of Labels
    1650
  • Product Form
    Card
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)