Motion
118566

BRADY
118566

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on Yellow Color
Mi Item #15408510
MFR #118566
Price$215.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118566

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on Yellow Color
Mi Item #15408510
MFR #118566

Mfr description
118566 WM-13-YL-SC-PK WM-13-YL-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.49/pk

Specifications

Details

  • Additional Details
    Material, Vinyl Cloth, Adhesive, Repositionable Rubber, Finish, Matte, Resistance Properties, Abrasion-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Water-resistant, Weather-resistant, Application, Wire and Cable Labeling
  • Color
    Black on Yellow
  • Includes
    Pack of 25 Cards
  • Label Message
    13
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    118566
  • Material
    Vinyl Cloth
  • Number Of Labels
    1800
  • Product Form
    Card
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)