Motion
111894

BRADY
111894

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Black on White Color
Mi Item #15408578
MFR #111894
Price$191.05/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111894

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Black on White Color
Mi Item #15408578
MFR #111894

Mfr description
111894 WM-1-8-PK WM-1-8-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.05/pk

Specifications

Details

  • Additional Details
    Material, Vinyl Cloth, Color, Black on White, Height, 1.5 in, Width, 0.25 in, Price, $81.99
  • Color
    Black on White
  • Label Message
    1 to 8
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    WM-1-8-PK
  • Material
    Vinyl Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)