Motion
118602

BRADY
118602

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Black on Yellow Color
Mi Item #15409002
MFR #118602
Price$215.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118602

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Black on Yellow Color
Mi Item #15409002
MFR #118602

Mfr description
118602 WM-A-Z-YL-SC-PK WM-A-Z-YL-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.49/pk

Specifications

Details

  • Additional Details
    Material, Vinyl Cloth, Color, Black on Yellow, Height, 0.75 in, Width, 0.34 in
  • Color
    Black on Yellow
  • Label Message
    A to Z
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    WM-A-Z-YL-SC-PK
  • Material
    Vinyl Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)