Motion
114059

BRADY
114059

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Maroon Color
Mi Item #15409024
MFR #114059
Price$208.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114059

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Maroon Color
Mi Item #15409024
MFR #114059

Mfr description
114059 WM-COL-MR-SC-PK WM-COL-MR-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.83/pk

Specifications

Details

  • Additional Details
    Material Number, B-500, Adhesive Type, Repositionable Rubber, Finish, Matte, Resistance Properties, Abrasion-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Water-resistant, Weather-resistant, Compatible Surface Types, Low Surface Energy, Application, Wire and Cable Labeling, UNSPSC, 39131507
  • Color
    Maroon
  • Label Message
    Blank
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    114059
  • Material
    Vinyl Cloth
  • Number Of Labels
    1800
  • Product Form
    Card
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)