Motion
114064

BRADY
114064

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Tan Color
Mi Item #15409029
MFR #114064
Price$208.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114064

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Tan Color
Mi Item #15409029
MFR #114064

Mfr description
114064 WM-COL-TN-SC-PK WM-COL-TN-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.83/pk

Specifications

Details

  • Additional Details
    Material, Vinyl Cloth, Part Number, WM-COL-TN-SC-PK, Dimensions, 0.75 in H x 0.25 in W
  • Color
    Tan
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    114064
  • Material
    Vinyl Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)