Motion
114081

BRADY
114081

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Black on White Color
Mi Item #15409052
MFR #114081
Price$199.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114081

Cable & Wire Label & Marker - Wire Marker Label, Vinyl Cloth Material, Black on White Color
Mi Item #15409052
MFR #114081

Mfr description
114081 WM-F3-SC-PK WM-F3-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.94/pk

Specifications

Details

  • Additional Details
    Material, Vinyl Cloth, Color, Black on White, Height, 0.75 in, Width, 0.25 in
  • Color
    Black on White
  • Label Message
    F3
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    WM-F3-SC-PK
  • Material
    Vinyl Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)