Motion
114114

BRADY
114114

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on White Color
Mi Item #15409096
MFR #114114
Price$199.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114114

Cable & Wire Label & Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on White Color
Mi Item #15409096
MFR #114114

Mfr description
114114 WM-MIN-SC-PK WM-MIN-SC-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.94/pk

Specifications

Details

  • Additional Details
    Adhesive Type, Repositionable Rubber, Finish, Matte, Resistance Properties, Abrasion-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Water-resistant, Weather-resistant, Thickness, 8.8 mil, UNSPSC, 39131507
  • Color
    Black on White
  • Label Message
    -
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    114114
  • Material
    Vinyl Cloth
  • Number Of Labels
    1250
  • Product Form
    Card
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)